FESTO 542304 SERVICE UNIT COMBINATION MSB4-1/4:C3J3-WP
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J3-WP
Rubix:120A2229
Manufacturer :542304
EAN:4052568180447

Documents
Product details : FESTO 542304 SERVICE UNIT COMBINATION MSB4-1/4:C3J3-WP
Service unit combination MSB4-1/4:C3J3-WP Consisting of manual on-off valve, Filter regulator and Wall mounting plate. 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 592,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminium |
| Volume flow rate | 950 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 125.50 excl. VAT
/ Each
£ 150.60 incl. VAT
- Delivery usually within ( 6 ) days