References
SMC:AN10-N01
Rubix:210A3208
Manufacturer :AN10-N01
EAN:3618035573429

Product details : SMC AN10-N01 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 10
Thread Type: N (NPT)
Thread Connection Port Size: 01 (1/8)
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 10
Thread Type: N (NPT)
Thread Connection Port Size: 01 (1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x23x11 mm |
|---|---|
| Logistic Weight | 1 g |
| Connecting diameter (inch) | 1/8 '' |
| Material | resin sintered |
| Length | 23 mm |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Delivery usually within ( 4 ) days