AVENTICS 1827000023

Silencers, series SI1

See technical information
References
Aventics:1827000023
Rubix:272A9391
Manufacturer :1827000023
EAN:3661475921763
brand logo
Technical specifications
Connecting diameter (inch)g 3/4 ''
See all Specifications

Product details : AVENTICS 1827000023


Silencer, series SI1

Technical specifications


Attributes
Connecting diameter (inch)g 3/4 ''
Materialpolyethylene
Length131.5 mm
Max. service pressure10 bar
Min. temperature-25 °C
Max. temperature80 °C
Size of threadg 3/4
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
  • Usually arrives within 14 working days