SMC ANB1-C06 SILENCER


ANA1 High Noise Reduction Silencer

References
smc:ANB1-C06
rubix:118A9020

Product details : SMC ANB1-C06 SILENCER


The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANB1-C06 (Port Size Ø6 One-touch Fitting)

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x52x16 mm
Logistic Weight4 g
MaterialResin (Body)
Length52 mm
Sound level38 dB
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
  • Delivery usually within ( 4 ) days