AVENTICS G1/4 SILENCER R412004817


Silencers, series SI1

References
aventics:R412004817
rubix:155A5269
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 1/4 ''
See all Specifications

Product details : AVENTICS G1/4 SILENCER R412004817


Silencers, SI1 series

Technical specifications


Attributes
Connecting diameter (inch)G 1/4 ''
MaterialSintered Bronze
Length26.3 mm
Max. service pressure10 bar
Min. temperature-25 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
  • Delivery usually within ( 5 ) days