References
Piab:0125466
Rubix:270A9756
Manufacturer :0125466

Documents
Product details : PIAB 0125466
Strengths
•Reduces noise from exhaust on MINI piINLINE®
Technical specifications
Attributes
| Connecting diameter (inch) | 0.87 '' |
|---|---|
| Material | aluminium |
| Length | 90 mm |
| Sound level | 10 dB |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ Each
£ 20.88 incl. VAT
- Usually arrives within 14 working days