Silencer
Connecting diameter (inch) | 1 '' |
---|
Logistics dimensions (L x W x H) | 30x64x30 mm |
---|---|
Logistic Weight | 108 g |
Connecting diameter (inch) | 1 '' |
Material | Die-Cast Zinc |
Max. service pressure | 10 bar |
Sound level | 19 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days