References
Festo:AMTE-M-H-G12
Rubix:259A3615
Manufacturer :1206625
EAN:4052568061685

Documents
Product details : FESTO 1206625 SILENCER AMTE-M-H-G12
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 32,7 g |
|---|---|
| Connecting diameter (inch) | 1/2 '' |
| Material | bronze, brass |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 10 pieces
£ 54.00 incl. VAT
- In stock: Next day delivery