Muffler AN series
Connecting diameter (inch) | 1/2 '' |
---|
Logistic Weight | 22 g |
---|---|
Connecting diameter (inch) | 1/2 '' |
Material | Polyacetal (Case);Polythylene (Body) |
Length | 84 mm |
Sound level | 25 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days