Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
References
mecaline:
869355
rubix:
216A1264
ean:
3660338231001
Technical specifications
Connecting diameter (inch)
G 1/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ASCONUMAT 1/8 SILENCER 34600001
AVENTICS 8140000700
SMC RDLQB32TF-50-B COMPACT CYLINDER WITH AIR CUSHION AND LOCK
FESTO 1206990 SILENCER AMTE-M-LH-N14
NORGREN MBP06B SHELL TYPE EXHAUST SILENCER
FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B
SMC ANA1-01 SILENCER
FESTO 538437 SILENCER EXTENSION UOMS-3/8
SMC ANA1-10 SILENCER
FESTO 2311 SILENCER U-3/4
AVENTICS R412010085
AVENTICS R412007878
FESTO 1205864 SILENCER AMTE-M-LH-G34
NORGREN MB008B SHELL TYPE EXHAUST SILENCER-R
SMC 2508-010 SILENCER (R1 CV 7.2)