32-12-006 SILENCER FOR PIAB PUMP


Silencer

References
piab:3216002
rubix:80068386
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 3/4 ''
See all Specifications

Product details : 32-12-006 SILENCER FOR PIAB PUMP


Reduce noise from exhaust with a flow-through design

Strengths

•Reduce noise from exhaust
Flow-through design

Technical specifications


Attributes
Connecting diameter (inch)G 3/4 ''
MaterialHDPE;PA
Length125.5 mm
Sound level10 dB
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 36.48 excl. VAT
/ Each
£ 43.78 incl. VAT
  • Usually arrives within 14 working days