FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B


Silencer GRU

References
festo:GRU-3/4-B
rubix:118A9153
manufacturer :9520
ean:4052568001926
GRU-3/4-B Flow control/silencer
brand logo
Technical specifications
Connecting diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B


Flow control/silencer GRU-3/4-B Flow control valve with integrated silencer for exhaust Air flow control with certain designs of valves. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G3/4, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=8000 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x38x37 mm
Logistic Weight172 g
Connecting diameter (inch)3/4 ''
Show UNSPSC/ECL@SS
£ 64.95 excl. VAT
/ Each
£ 77.94 incl. VAT
  • Delivery usually within ( 11 ) days