FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
Flow Control Muffler
See technical informationSee documentsReferences
Festo:VFFK-C-K-R14-P
Rubix:109A5122
Manufacturer :133143
EAN:4052568030230

Documents
Product details : FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
Flow control/silencer VFFK-C-K-R14-P Valve function=Flow control – silencer function, Pneumatic Connection, port 1=R1/4, Adjusting element=Knurled screw, Mounting type=Threaded, Standard flow rate 6 -> 0 bar=0 - 420 l/min
Technical specifications
Attributes
| Logistic Weight | 25,9 g |
|---|---|
| Connecting diameter (inch) | r 1/4 '' |
| Material | pe (silencer insert);nickel-plated brass (threaded plug, regulating screw);aluminium (knurled nut) |
| Length | 37 mm |
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Delivery usually within ( 2 ) days