References
IMI Norgren:0014600000000000
Rubix:203A8150
Manufacturer :0014600000000000

Documents
Product details : NORGREN 0014600000000000 1/4 SILENCER
Strengths
•Reduce the noise Levels of pneumatic Equipment
Compact, efficient and Lightweight
Screw directly into the Exhaust port
Prevent the ingress Of dirt
Compact, efficient and Lightweight
Screw directly into the Exhaust port
Prevent the ingress Of dirt
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/4 '' |
|---|---|
| Material | pa |
| Length | 51 mm |
| Max. service pressure | 10 bar |
| Sound level | 91 dB |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- Usually arrives within 14 working days
