References
SMC:DMK6-04-C2
Rubix:114A4393
Manufacturer :DMK6-04-C2
EAN:3618036129045

Technical specifications
| Connection 1 | steckerseite (steckergehäuse / plug case) |
|---|---|
| Material | adc12 white half polished |
Documents
Product details : SMC DMK6-04-C2 MULTI CONNECTOR + FITTINGS
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs.
Form: Multi-connector
Tube Size: 04 (4mm)
Accessory: C2 [Cover on Both Sides (2 pcs.)]
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs.
Form: Multi-connector
Tube Size: 04 (4mm)
Accessory: C2 [Cover on Both Sides (2 pcs.)]
Strengths
Built-in one-touch fittings
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Connection 1 | steckerseite (steckergehäuse / plug case) |
|---|---|
| Material | adc12 white half polished |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | tüllenseite (tüllengehäuse / socket case) |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 66.99 excl. VAT
/ Each
£ 80.39 incl. VAT
- Delivery usually within ( 8 ) days