SMC KQ2R08-10A FITTING I 10 TUBE I 8 TUBE


KQ2R, One-touch Plug-in Reducer

References
smc:KQ2R08-10A
rubix:81176337
KQ2R, One-touch Fitting White Color - Plug-in Reducer
brand logo
Technical specifications

Product details : SMC KQ2R08-10A FITTING I 10 TUBE I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Plug-in reducer.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D.: ø 8
Applicable Fitting: ø 10
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight3 g
Connection 18
Length13 mm
Materialpolypropylene
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
  • In stock: Next day delivery