SMC DM6S-04NU MULTI CONNECTOR


Multi-Connector

References
smc:DM6S-04NU
rubix:123A5271
manufacturer :00042983
brand logo
brand logo
Technical specifications
MaterialADC12 Black Anodized;C3604BD
See all Specifications

Product details : SMC DM6S-04NU MULTI CONNECTOR


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 6 pcs
Form: S (Socket Side Only)
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover

Strengths

•One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes

Technical specifications


Attributes
MaterialADC12 Black Anodized;C3604BD
ProfileDM
Connection 24
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
  • Delivery usually within ( 4 ) days