FESTO 558709 PUSH-IN L-FITTING NPQM-L-G18-Q6-P10
Npqm-L Push-In L Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G18-Q6-P10
Rubix:116A7925
Manufacturer :558709
EAN:4052568054786

Documents
Product details : FESTO 558709 PUSH-IN L-FITTING NPQM-L-G18-Q6-P10
Push-in L-fitting NPQM-L-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 18,9 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 10 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 2 ) days