NORGREN 100221000 PFIT 10MM STR STEM CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100221000
Rubix:118A2317
Manufacturer :100221000

Documents
Product details : NORGREN 100221000 PFIT 10MM STR STEM CONNECTOR
Connection 10 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 10 |
| Profile | straight |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- Usually arrives within 14 working days
