AVENTICS R412005333

QR1-S standard series

See technical information
References
Aventics:R412005333
Rubix:274A0868
EAN:3661475982030
brand logo
Technical specifications
Materialpolyamide
See all Specifications

Product details : AVENTICS R412005333


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
Materialpolyamide
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
  • Usually arrives within 14 working days