FESTO 153406 PUSH-IN FITTING, ROTATABLE QSR-3/8-8


Push-in Fitting

References
festo:QSR-3/8-8
rubix:117A9078
manufacturer :153406
ean:4052568070571
QSR-3/8-8 Push-in fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153406 PUSH-IN FITTING, ROTATABLE QSR-3/8-8


Push-in fitting, rotatable QSR-3/8-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight38 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
  • Delivery usually within ( 11 ) days