Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with tail for surface / dressing miller
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 11 855523
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 11 855523
Multi-function tool acdlpr/l…11
References
giss cutline:
855523
rubix:
855523
ean:
3660338109140
Technical specifications
Diameter
11
mm
Tail diameter
16
mm
Z
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 11 855523
Technical specifications
Attributes
Diameter
11
mm
Tail diameter
16
mm
Z
1
Internal cooling
No
Type of tool tip attachment
ACDLPL 11
Tail
Cylindrical
Total length
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.86
excl. VAT
/
Each
£
214.63
incl. VAT
Sold out
Add to cart
Check our products from related categories
WALTER M4003-025-A25-02-6.5 MILLING CUTTER 7021541
SANDVIK 490-032EH25-08L 6416892
WALTER M4132-040-W40-04-09 MILLING CUTTER 6556146
SANDVIK 345-050A32-13M 5759012
WALTER MC326-04.0A3LC-WK40TF SC MILLING CUTTERS SUPREME 6579453
SANDVIK 490-032EH25-08M COROMILL 490 CUTTERS 6416893
SANDVIK 345-040Q22-13M COROMILL FACE MILLING CUTTER
SANDVIK 345-080Q27-13M 5759480
WALTERPROT MC326-12.0W4B250C-WK40TF SC MILLING CUTTERS SUPREME 6579484
SANDVIK R390-032A32D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7010604
SANDVIK 345-040A32-13M 5759002
SANDVIK 490-020EH20-08L 6416889
SANDVIK R390-025A25D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002066
SANDVIK 490-025B25-08M 5762118
CUTLINE SHOULDER MILL 90DEG FRSD90QC 020 832640