WALTERPROT MC326-12.0W4B250C-WK40TF SC MILLING CUTTERS SUPREME 6579484
Slot Milling Cutter
See technical informationReferences
Walter Prototyp:MC326-12.0W4B250C-WK40TF
Rubix:357A0444
Manufacturer :6579484
EAN:4042446253271

Product details : WALTERPROT MC326-12.0W4B250C-WK40TF SC MILLING CUTTERS SUPREME 6579484
ALTIUS
Strengths
•Long reach
Applications
Slot Milling;Pocket Milling;Ramping;Circular Interpolation Milling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Reaming diameter | 11.4 mm |
| Z | 4 mm |
| Total length | 83 mm |
| Tail | slot milling cutter |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 219.60 excl. VAT
/ Each
£ 263.52 incl. VAT
- Usually arrives within 14 working days