GPC SERVICE TROLLEY 3 STORAGE TRAYS BLACK GI937L


Multi Purpose Trolley

References
gpc industries:GI937L
rubix:203A6236
brand logo
brand logo
Technical specifications
Width460 mm
Height1000 mm
Length610 mm
See all Specifications

Product details : GPC SERVICE TROLLEY 3 STORAGE TRAYS BLACK GI937L


Strong polyethylene moulded trolleys. Easy clean - will not rust. Resistant to Battery acid, solvents & cleaning solutions. Mobile on 4 x 100mm non marking rubber castors, 2 braked.
Plastic Multi-Purpose Trolleys with 3 Storage Trays

Technical specifications


Attributes
Width460 mm
Height1000 mm
Length610 mm
Typemulti purpose trolley
Show UNSPSC/ECL@SS
£ 273.16 excl. VAT
/ Each
£ 327.79 incl. VAT
  • Delivery usually within ( 4 ) days