BOTT 41002010.16V CUBIO STORAGE BENCH 778-1.4 WITH MPX WORKTOP


cubio storage bench (mpx) 3 drawer WxDxH: 750x750x840mm RAL 7035

References
bott:41002010.16V
rubix:214A8447
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT 41002010.16V CUBIO STORAGE BENCH 778-1.4 WITH MPX WORKTOP


cubio storage bench with 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet size - WxDxH: 650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Width750 mm
Height840 mm
Load75 kg
Depth750 mm
TypeStorage Bench
Model41002010
Number of drawers3
Show UNSPSC/ECL@SS
£ 725.54 excl. VAT
/ Each
£ 870.65 incl. VAT
  • Usually arrives within 14 working days