RECTUS 3/4 BSP FEMALE PLUG 27SFIW26SXN


Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

References
rectus:27SFIW26SXN
rubix:155A1251
ean:4039747123853
brand logo
brand logo
Technical specifications
Connection 1G3/4

Product details : RECTUS 3/4 BSP FEMALE PLUG 27SFIW26SXN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Connection Size: 3/4"
Connection Type: Female, BSPP
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Steel, Nickel-plated
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1G3/4
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
  • Usually arrives within 14 working days