RECTUS PLUG 22SFTF08SXN


Premium Quick Coupling with ARO Profile, Series 22

References
rectus:22SFTF08SXN
rubix:155A2190
ean:4039747112611
brand logo
brand logo
Technical specifications
Connection 18 mm
MaterialNickel-Plated Steel
StandardRoHS;REACH;ATEX;EU Connectic

Product details : RECTUS PLUG 22SFTF08SXN


Parker's Premium Quick Coupling Series 22 is a coupling system with ARO profile which is most common in Benelux countries, Switzerland as well as in South Africa. The series 22 is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. It's especially suited to use with gaseous media in industry. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 800
Hose I.d.: 8
Length: 49
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 12
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Connection 18 mm
MaterialNickel-Plated Steel
StandardRoHS;REACH;ATEX;EU Connectic
Show UNSPSC/ECL@SS
Ā£ 2.95 excl. VAT
/ Each
Ā£ 3.54 incl. VAT
  • Usually arrives within 14 working days