PIAB BX75P5KG40W.F CUP 0107151
Multibellows suction cups BX-P Polyurethane
See technical informationSee documentsReferences
Piab:0107151
Rubix:120A2577
Manufacturer :107151



Technical specifications
| Material | polyurethane 30/60 (pu) |
|---|---|
| Diameter | 75 mm |
| Shape | round |
Documents
Product details : PIAB BX75P5KG40W.F CUP 0107151
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
Strengths
Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane.
The material DURAFLEX® is mark free.
Applications
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technical specifications
Attributes
| Material | polyurethane 30/60 (pu) |
|---|---|
| Diameter | 75 mm |
| Shape | round |
| Type | with filter, thread insert g3/8 male |
Show UNSPSC/ECL@SS
£ 80.70 excl. VAT
/ Each
£ 96.84 incl. VAT
- Usually arrives within 14 working days