LEWDEN 710346 PLUG 63A 5P 415V IP67 6H MULTIMAX (L)250 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:710346
Rubix:234A8089
Documents
Product details : LEWDEN 710346 PLUG 63A 5P 415V IP67 6H MULTIMAX (L)250 MM
Plug 63A 5P 415V Ip67 6H Multimax (L)250 mm
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 116.99 excl. VAT
/ Each
£ 140.39 incl. VAT
- Delivery usually within ( 3 ) days

