GEWISS GW62488 32A 2P+E 220V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62488
Rubix:234A8155
Documents
Product details : GEWISS GW62488 32A 2P+E 220V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)
32A 2P+E 220V 90°S.S.Out.IP44 50/60HZ 6H (L)170 mm x (W)105 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Delivery usually within ( 3 ) days

