GEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW60001H
Rubix:234A8153
Documents
Product details : GEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51
Spina Mob.HP Ip44 2P+T 16A 110V 4H (L)125 mm x (Dia)51 mm x (W)56 mm
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 3 ) days

