References
Lewden Metal Products:PM32/2100FPB
Rubix:126A7350
Documents
Product details : LEWDEN CONN 2P+E 32A 230V PM32/2100FPB
Conn 32A 3P 240V Ip44 6H Multimax (L)163 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

