References
ILME:PES1643SV
Rubix:234A8119
Documents
Product details : ILME PES1643SV 110V 16A 2P&E PLUG YELLOW
110V 16A 2P&E Plug Yellow
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 3 ) days

