NORGREN 100111000 PFIT 10MM STEM SILENCER
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100111000
Rubix:118A9884
Manufacturer :100111000


Technical specifications
| Material | nickel-plated brass (body); vmq-free nbr (o-ring) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : NORGREN 100111000 PFIT 10MM STEM SILENCER
Noise silencer plug 10 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass (body); vmq-free nbr (o-ring) |
|---|---|
| Connection 1 | 10 |
| Profile | plug-in silencer (stem) |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Type | plug-in silencer |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Usually arrives within 14 working days