References
SMC:KCJ12-99
Rubix:124A3517

Documents
Product details : SMC KCJ12-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø12
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x74x19 mm |
|---|---|
| Logistic Weight | 43 g |
| Material | pbt |
| Connection 1 | tube od 12 mm |
| Profile | kcj |
| Connection 2 | tube od 12 mm |
| Max. temperature | 60 °C |
| Type | straight plug with check valve (self-seal check adaptor) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 109.70 excl. VAT
/ 10 pieces
£ 131.64 incl. VAT
- Delivery usually within ( 17 ) days