FESTO 153217 MULTIPLE DISTRIBUTOR QSLV2-1/4-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/4-10
Rubix:124A7619
Manufacturer :153217
EAN:4052568033002

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153217 MULTIPLE DISTRIBUTOR QSLV2-1/4-10
Multiple Distributor QSLV2-1/4-10 2-fold, 360° orientable. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x27x50 mm |
|---|---|
| Logistic Weight | 80,31 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
- Delivery usually within ( 2 ) days