FESTO 4562 ELBOW QUICK CONNECTOR LCK-M5-PK-4
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-M5-PK-4
Rubix:123A2197
Manufacturer :4562
EAN:4052568000677

Technical specifications
| Material | anodised wrought aluminium alloy (union nut);nbr (sealing ring);galvanised steel (hollow bolt);die-cast zinc (swivel fitting) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 4562 ELBOW QUICK CONNECTOR LCK-M5-PK-4
Elbow quick connector LCK-M5-PK-4 Swivelling with 2 sealing rings. Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M5, * PK-4 with sleeve Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 10,97 g |
|---|---|
| Material | anodised wrought aluminium alloy (union nut);nbr (sealing ring);galvanised steel (hollow bolt);die-cast zinc (swivel fitting) |
| Connection 1 | m5 |
| Profile | lck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ 10 pieces
£ 86.64 incl. VAT
- Delivery usually within ( 16 ) days