References
SMC:KFV08U-01
Rubix:114A7225
Manufacturer :KFV08U-01

Technical specifications
| Material | c3604bd, c3771be (body);c3604bd (nut);nylon 66 (ferrul) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KFV08U-01 FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFV08U-01 (Tube O.D. ø8, Tube I.D. ø5, Thread 1/8)(Resin Sleeve)
Sealant: w/o Sealant
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFV08U-01 (Tube O.D. ø8, Tube I.D. ø5, Thread 1/8)(Resin Sleeve)
Sealant: w/o Sealant
Strengths
•Suitablefor use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1.0MPa
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1.0MPa
Technical specifications
Attributes
| Material | c3604bd, c3771be (body);c3604bd (nut);nylon 66 (ferrul) |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ 10 pieces
£ 69.60 incl. VAT
- Delivery usually within ( 4 ) days