FESTO 160542 PUSH-IN L-CONNECTOR QSL-V0-10


Push-in L-Connector

References
festo:QSL-V0-10
rubix:124A7977
manufacturer :160542
ean:4052568035884
QSL-V0-10 Push-in L-connector
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing)
See all Specifications

Product details : FESTO 160542 PUSH-IN L-CONNECTOR QSL-V0-10


Push-in L-connector QSL-V0-10 Size=Standard, Nominal size=6,2 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight19 g
MaterialPBT-Reinforced (Housing)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
  • Delivery usually within ( 11 ) days