FESTO 153216 MULTIPLE DISTRIBUTOR QSLV2-3/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-3/8-8
Rubix:134A0700
Manufacturer :153216
EAN:4052568032999

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153216 MULTIPLE DISTRIBUTOR QSLV2-3/8-8
Multiple Distributor QSLV2-3/8-8 2-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x50x22 mm |
|---|---|
| Logistic Weight | 55,6 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Delivery usually within ( 2 ) days