Universal Male Elbow - KQ2V
Material | c3604, pbt, pp, 303 stainless steel |
---|---|
Connection 1 | 10 mm |
Material | c3604, pbt, pp, 303 stainless steel |
---|---|
Connection 1 | 10 mm |
Profile | kq2 |
Connection 2 | r 1/4 in |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days