FESTO 190664 PUSH-IN L-FITTING, LONG QSLL-1/2-10


Push-in L-Fitting

References
festo:QSLL-1/2-10
rubix:117A9069
manufacturer :190664
ean:4052568042967
QSLL-1/2-10 Push-in L-fitting, long
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
See all Specifications

Product details : FESTO 190664 PUSH-IN L-FITTING, LONG QSLL-1/2-10


Push-in L-fitting, long QSLL-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight120,56 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Delivery usually within ( 11 ) days