FESTO 153305 PUSH-IN FITTING QSM-1/8-4


Push-in Fitting

References
festo:QSM-1/8-4
rubix:117A8638
manufacturer :153305
ean:4052568033705
QSM-1/8-4 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153305 PUSH-IN FITTING QSM-1/8-4


Push-in fitting QSM-1/8-4 male thread with external Hexagon. Size=Mini, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x20x10 mm
Logistic Weight6,7 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
  • Delivery usually within ( 6 ) days