References
Festo:LCNH-1/8-PK-3
Rubix:123A0016
Manufacturer :35985
EAN:4052568023331

Documents
Product details : FESTO 35985 BARBED ELBOW FITTING LCNH-1/8-PK-3
Barbed L-fitting LCNH-1/8-PK-3 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 12,1 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ 10 pieces
£ 69.84 incl. VAT
- Delivery usually within ( 26 ) days