FESTO 153223 MULTIPLE DISTRIBUTOR QSLV3-1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-1/4-6
Rubix:124A7768
Manufacturer :153223
EAN:4052568033064

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153223 MULTIPLE DISTRIBUTOR QSLV3-1/4-6
Multiple Distributor QSLV3-1/4-6 3-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x38x19 mm |
|---|---|
| Logistic Weight | 41,59 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 2 ) days