References
Norgren:C01250828
Rubix:80120687
Manufacturer :C01250828


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts/clamp: nickel-plated brass; retaining ring: stainless steel |
|---|---|
| Connection 1 | r 1/4 male taper (iso r) |
Product details : NORGREN C01250828 PFITC 8MM-R1/4 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø8mm x R1/4" C01250828
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts/clamp: nickel-plated brass; retaining ring: stainless steel |
|---|---|
| Connection 1 | r 1/4 male taper (iso r) |
| Profile | straight adapter |
| Connection 2 | push-in fitting for tube ø ext. 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- In stock: Next day delivery