Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853334 LONG MALE 90DEG ELBOW MM 4-M5
MECALINE 853334 LONG MALE 90DEG ELBOW MM 4-M5
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
853334
rubix:
216A1686
ean:
3660338094873
Technical specifications
Material
polymer body
Connection 1
m5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853334 LONG MALE 90DEG ELBOW MM 4-M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
m5
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KCE04-02 FITTING
SMC KQ2N06-M5A ONE-TOUCH FITTING
SMC KAR06-10 ELECTROSTAT PROTECTION FITTING
FESTO 133193 PUSH-IN FITTING QS-1/4-6-I-100
FESTO 133194 PUSH-IN L-CONNECTOR QSL-16-20
LEGRIS SINGLE BANJO 3018 08 10
NORGREN C01250848 PFITC 8MM-R1/2 STR ADPT
FESTO 578326 PLUG CONNECTOR NPQH-D-Q10-E-P10
SMC KQ2Z08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQG2H08-01S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW
MECALINE 860026 MALE 45 ELBOW 8 - R3/8IN
FESTO 12960 BARBED ELBOW FITTING LCN-3/8-PK-6
FESTO 153364 PUSH-IN T-FITTING QSMTL-1/8-6
SMC KAH04-U02 ELECTROSTAT PROTECTION FITTING