FESTO 153225 MULTIPLE DISTRIBUTOR QSLV3-1/4-8

Multiple Distributor

See technical informationSee documents

References

Festo:QSLV3-1/4-8
Rubix:116A1183
Manufacturer :153225
EAN:4052568033088
QSLV3-1/4-8 Multiple distributor

Technical specifications

Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Documents

Product details : FESTO 153225 MULTIPLE DISTRIBUTOR QSLV3-1/4-8


Multiple Distributor QSLV3-1/4-8 3-fold, 360° orientable. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x40x24 mm
Logistic Weight60,4 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 28
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
  • Delivery usually within ( 2 ) days