References
IMI Norgren:C01470618
Rubix:80120818
Manufacturer :C01470618


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | r 1/8' male (bspt, iso r) |
Product details : NORGREN C01470618 PFITC 6MM-R1/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø6mm x R1/8" C01470618
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | r 1/8' male (bspt, iso r) |
| Profile | 90° swivel elbow (swivel adapter) |
| Connection 2 | plug-in 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- In stock: Next day delivery