FESTO 186325 PUSH-IN L-FITTING QSL-V0-G1/8-6


Push-in L-Fitting

References
festo:QSL-V0-G1/8-6
rubix:124A9936
manufacturer :186325
ean:4052568041113
QSL-V0-G1/8-6 Push-in L-fitting
brand logo
Technical specifications
MaterialNickel-plated brass, PBT
Connection 1G 1/8
See all Specifications

Product details : FESTO 186325 PUSH-IN L-FITTING QSL-V0-G1/8-6


Push-in L-fitting QSL-V0-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x90x30 mm
Logistic Weight15,08 g
MaterialNickel-plated brass, PBT
Connection 1G 1/8
ProfileL
Connection 26
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ 10 pieces
£ 108.00 incl. VAT
  • Delivery usually within ( 11 ) days